Series Information
| Manufacturer Part Number | MLP93-0-A |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Shrink Tubing |
| Description | Heat Shrink Tubing, Flexible for High Specifications, UL/CSA Listed, Thin Wall, Shrink Ratio 2:1, 3/32 Inch/2.4mm Expanded Diameter, Black, 25 X 1.22M Lengths, CrossLinked Polyolefin, Item is Silicone, Cadmium and Lead Free |
| Nom. Inner Diameter (in) | 3/32 |
| Length | 48 " |
| Color | Black |
| Number of Pieces | 25 |
| Shrink Ratio | 2:1 |
| Recovery Temperature | 194 °F |
| Operating Temperature | -67-212 °F |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |