The Mercmaster III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant‑on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non‑hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.
Appleton Light Fixtures, ML Compact Fluorescent Series
Description
Fluorescent Light Fixture with Refractor and Guard, Lamp Type PL-T Compact Fluorescent, Lamp Wattage 2 26 W, Ballast/Line Voltage 120 to 277 VAC at 50/60 Hz, 125 VDC, Ballast Type Electronic, HPF, Refractor Type NEMA Type 5, Refractor Size 8 Inch Dia,
Lamp Included
No
Voltage
120-277 V, 125 VDC
Style
Type V Refractor
Material
Aluminum
Lens Material
Glass
Lamp Type
Fluorescent
Power
52 W
Light Output
3,600
Hub Size
1-1/2 "
Mounting
Stanchion 90 Degrees
Lamp Base
Compact
Guarded
Yes
Junction Box
No
Protection Rating
IP66
Enclosed
Yes
Gasket Included
Yes
Marine Rated
Yes
Wet Locations
Yes
NEMA Rating
NEMA 4X
Nominal Voltage
120 VAC, 125 VDC, 208 VAC, 240 VAC, 277 VAC
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
Added to cart
MLRF525J5GBU
Appleton Light Fixtures, ML Compact Fluorescent Series