MLSI154G1NLB
Appleton Light Fixtures, Mercmaster III LP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLSI154G1NLB

Appleton Light Fixtures, Mercmaster III LP Series

MLSI154G1NLB

Appleton Light Fixtures, Mercmaster III LP Series
MERCMASTER III LOW PROFILE ENC
MFG Item Number
MLSI154G1NLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Mercmaster III LP Series
Item #
MLSI154G1NLB
MERCMASTER III LOW PROFILE ENC

Mercmaster III LP Series Information

The Mercmaster III Low Profile Luminaires feature a compact, lightweight, low profile design that is suited for low mounting heights in conjunction with lower wattage fixtures. These enclosed and gasketed fixtures are suitable for hazardous and adverse locations where flammable gases and vapors, combustible dusts, severe weather conditions or excessive moisture or dirt are present.

Specifications

Specifications
Manufacturer Part Number MLSI154G1NLB
Manufacturer Appleton
Product Series Mercmaster III LP
Family Series Appleton Light Fixtures, Mercmaster III LP Series
Description Appleton Mercmaster III ML Series Low Profile HID Luminaire Without Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 150 WTT Medium Incandescent, Lamp Wattage: 150 WTT, Voltage Rating: 120 V, Number Of Lamps: 1, Material: Stainless Steel Hardware And
Ballast Type Integrated
Voltage 120 VAC
Style Globe
Material Aluminum
Lamp Type Incandescent
Power 150 W
Hub Size 1-1/4 "
Mounting Stanchion 25 Degrees
Lamp Base Medium
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs