MLSI155J1GLB
Appleton Light Fixtures, Mercmaster III LP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLSI155J1GLB

Appleton Light Fixtures, Mercmaster III LP Series

MLSI155J1GLB

Appleton Light Fixtures, Mercmaster III LP Series
MERCMASTER III LOW PROFILE ENC
MFG Item Number
MLSI155J1GLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Mercmaster III LP Series
Item #
MLSI155J1GLB
MERCMASTER III LOW PROFILE ENC

Mercmaster III LP Series Information

The Mercmaster III Low Profile Luminaires feature a compact, lightweight, low profile design that is suited for low mounting heights in conjunction with lower wattage fixtures. These enclosed and gasketed fixtures are suitable for hazardous and adverse locations where flammable gases and vapors, combustible dusts, severe weather conditions or excessive moisture or dirt are present.

Specifications

Specifications
Manufacturer Part Number MLSI155J1GLB
Manufacturer Appleton
Product Series Mercmaster III LP
Family Series Appleton Light Fixtures, Mercmaster III LP Series
Description Explosionproof Incandescent Light Fixture, Lamp Wattage 60 to 150 W, Hub Size 1-1/2 Inch, Housing Material Cast Copper Free Aluminum, Housing Finish Backed Gray Epoxy Clad, Globe Material Heat Resistant Prismatic Glass, Guard Material Cast Copper Free
Ballast Type Integrated
Voltage 120 VAC
Style Refractor
Material Aluminum
Lens Material Glass
Lamp Type Incandescent
Power 150 W
Hub Size 1-1/2 "
Mounting Stanchion 25 Degrees
Lamp Base Medium
Guarded Yes
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs