MLT12EH15-Q316
Panduit Cable Ties, Pan-Steel MLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLT12EH15-Q316 Panduit Cable Ties, Pan-Steel MLT Series, Pan-Steel MLT12EH15-Q316 Stainless Stee

MFG Item Number
MLT12EH15-Q316

MLT12EH15-Q316 Panduit Cable Ties, Pan-Steel MLT Series, Pan-Steel MLT12EH15-Q316 Stainless Stee

MFG Item Number
MLT12EH15-Q316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, Pan-Steel MLT Series
Item #
MLT12EH15-Q316
Pan-Steel MLT12EH15-Q316 Stainless Stee

Pan-Steel MLT Series Information

  • Self‑locking head design speeds installation and locks into place at any length along the tie body
  • Provides a strong, durable method of cable bundling
  • Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications
  • Smooth surfaces and rounded edges assures cable protection and worker safety
  • Available in AISI 304 stainless steel for general‑purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Manufacturer Part Number MLT12EH15-Q316
Manufacturer Panduit
Product Series Pan-Steel MLT
Family Series Panduit Cable Ties, Pan-Steel MLT Series
Description Pan-Steel Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 316 stainless steel promote worker safety in indoor, outdoor and underground environments.
Length 42.2 "
Nominal Length 42 "
Thickness 0.015 "
Tensile Strength (lb) 700 lbs
Type General Purpose, Stainless Steel
Height 0.015 "
Width 0.5 "
Material Stainless Steel
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 2.52 lbs
Gross Weight 0.107 lbs