MLT2.7WLH-LP
Panduit Cable Ties, Pan-Steel MLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLT2.7WLH-LP

Panduit Cable Ties, Pan-Steel MLT Series

MLT2.7WLH-LP

Panduit Cable Ties, Pan-Steel MLT Series
Pan-Steel MLT2.7WLH-LP Stainless Steel
MFG Item Number
MLT2.7WLH-LP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Cable Ties, Pan-Steel MLT Series
Item #
MLT2.7WLH-LP
Pan-Steel MLT2.7WLH-LP Stainless Steel

Pan-Steel MLT Series Information

  • Self‑locking head design speeds installation and locks into place at any length along the tie body
  • Provides a strong, durable method of cable bundling
  • Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications
  • Smooth surfaces and rounded edges assures cable protection and worker safety
  • Available in AISI 304 stainless steel for general‑purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Manufacturer Part Number MLT2.7WLH-LP
Manufacturer Panduit
Product Series Pan-Steel MLT
Family Series Panduit Cable Ties, Pan-Steel MLT Series
Description Panduit MLT Wave-Ty Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 304 stainless steel, so it is perfectly suited for indoor and outdoor environments. Light-heavy, 10.2L 259mm, Tensile
Length 10.2 "
Nominal Length 10 "
Thickness 0.01 "
Tensile Strength (lb) 250 lbs
Type General Purpose, Stainless Steel
Height 0.01 "
Width 0.25 "
Material Stainless Steel
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 0.55 lbs
Gross Weight 0.55 lbs