MLT2S-CP
Panduit Cable Ties, Pan-Steel MLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLT2S-CP

Panduit Cable Ties, Pan-Steel MLT Series

MLT2S-CP

Panduit Cable Ties, Pan-Steel MLT Series
Pan-Steel MLT2S-CP Cable Tie, SS 304, S
MFG Item Number
MLT2S-CP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Pan-Steel MLT Series
Item #
MLT2S-CP
Pan-Steel MLT2S-CP Cable Tie, SS 304, S

Pan-Steel MLT Series Information

  • Self‑locking head design speeds installation and locks into place at any length along the tie body
  • Provides a strong, durable method of cable bundling
  • Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications
  • Smooth surfaces and rounded edges assures cable protection and worker safety
  • Available in AISI 304 stainless steel for general‑purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Manufacturer Part Number MLT2S-CP
Manufacturer Panduit
Product Series Pan-Steel MLT
Family Series Panduit Cable Ties, Pan-Steel MLT Series
Description The MLT2S-CP self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong,
Length 7.9 "
Nominal Length 8 "
Thickness 0.01 "
Tensile Strength (lb) 200 lbs
Type Self Locking, Stainless Steel
Height 0.01 "
Width 0.18 "
Material Stainless Steel
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 0.0336 lbs
Gross Weight 0.0336 lbs