MLT4H-LPAL
Panduit Cable Ties, Pan-Steel MLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLT4H-LPAL

Panduit Cable Ties, Pan-Steel MLT Series

MLT4H-LPAL

Panduit Cable Ties, Pan-Steel MLT Series
Pan-Steel MLT4H-LPAL Stainless Steel Ca
MFG Item Number
MLT4H-LPAL
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Pan-Steel MLT Series
Item #
MLT4H-LPAL
Pan-Steel MLT4H-LPAL Stainless Steel Ca

Pan-Steel MLT Series Information

  • Self‑locking head design speeds installation and locks into place at any length along the tie body
  • Provides a strong, durable method of cable bundling
  • Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications
  • Smooth surfaces and rounded edges assures cable protection and worker safety
  • Available in AISI 304 stainless steel for general‑purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Manufacturer Part Number MLT4H-LPAL
Manufacturer Panduit
Product Series Pan-Steel MLT
Family Series Panduit Cable Ties, Pan-Steel MLT Series
Description Pan-Alum Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of lightweight, flexible aluminum promote worker safety. Heavy cross section, Max bundle diameter:
Length 14.3 "
Nominal Length 14.5 "
Thickness 0.012 "
Tensile Strength (lb) 50 lbs
Type Self Locking
Height 0.012 "
Width 0.31 "
Material Aluminum
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 0.36 lbs
Gross Weight 0.285 lbs