Series Information
| Manufacturer Part Number | MLT4WH-TL316 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The MLT4WH-TL316 Wave-Ty Stainless Steel Cable Tie readily expands and contracts to accommodate electric heat trace applications. The patented wave-form spring maintains greater installed tension on non-resilient objects. Built with 304 stainless steel, |
| Length | 17.1 " |
| Nominal Length | 17 " |
| Tensile Strength (lb) | 450 lbs |
| Type | Stainless Steel |
| Material | Stainless Steel |
| Environment | Harsh |
| Color | Silver |
| Net Weight | 4.525 lbs |
| Gross Weight | 4.525 lbs |