Series Information
| Manufacturer Part Number | MLT6WS-LP |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | Panduit MLT Wave-Ty Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 304 stainless steel, so it is perfectly suited for indoor and outdoor environments. Standard, 20.5L 521mm, Bundles up to 6.0 |
| Length | 20.5 " |
| Nominal Length | 21 " |
| Tensile Strength (lb) | 200 lbs |
| Type | Stainless Steel |
| Material | Stainless Steel |
| Environment | Indoor, Outdoor |
| Color | Natural |
| Net Weight | 0.705 lbs |
| Gross Weight | 0.705 lbs |