Series Information
| Manufacturer Part Number | MLT8WH-LP316 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | Panduit MLT Wave-Ty Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 316 stainless steel, so it is perfectly suited for harsh and difficult environments. Heavy, 26.8L 679mm, Bundles up to 8.0 |
| Length | 26.8 " |
| Nominal Length | 29 " |
| Tensile Strength (lb) | 450 lbs |
| Type | Stainless Steel |
| Material | Stainless Steel |
| Environment | Harsh |
| Color | Natural |
| Net Weight | 1.529 lbs |
| Gross Weight | 1.52 lbs |