MLTFC4SH-LP316
Panduit Cable Ties, Pan-Steel MLTFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLTFC4SH-LP316 Panduit Cable Ties, Pan-Steel MLTFC Series, Pan-Steel MLTFC4SH-LP316 Cable Tie, PET

MFG Item Number
MLTFC4SH-LP316

MLTFC4SH-LP316 Panduit Cable Ties, Pan-Steel MLTFC Series, Pan-Steel MLTFC4SH-LP316 Cable Tie, PET

MFG Item Number
MLTFC4SH-LP316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Pan-Steel MLTFC Series
Item #
MLTFC4SH-LP316
Pan-Steel MLTFC4SH-LP316 Cable Tie, PET

Pan-Steel MLTFC Series Information

  • Polyester coating available in six color options provides visual indication for easy identification in color‑coding applications (heavy cross section only)
  • Self‑locking head design speeds installation and locks into place at any length along the tie body
  • Polyester coating provides additional edge protection and prevents corrosion between dissimilar metals
  • AISI 316 stainless steel for the most corrosive environments
  • Available in standard, heavy, extra‑heavy and superheavy cross sections
  • UV resistant, low smoke, halogen‑free material
  • Temperature tolerance ‑40F (‑40C) to 302F (150C)

Specifications

Specifications
Manufacturer Part Number MLTFC4SH-LP316
Manufacturer Panduit
Product Series Pan-Steel MLTFC
Family Series Panduit Cable Ties, Pan-Steel MLTFC Series
Description The MLTFC4SH-LP316 fully coated polyester, self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any length along the tie body. The Polyester coating is UV-resistant, low smoke, and halogen free.
Length 17.1 "
Nominal Length 17 "
Thickness 0.015 "
Tensile Strength (lb) 450 lbs
Type Self Locking, Stainless Steel
Height 0.015 "
Width 0.63 "
Material Stainless Steel, Polyester
Color Black
Heat Stabilized No
Plenum Rated No
Net Weight 3.445 lbs
Gross Weight 4.45 lbs