MLTFC5.4S-CP316
Panduit Cable Ties, Pan-Steel MLTFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLTFC5.4S-CP316 Panduit Cable Ties, Pan-Steel MLTFC Series, Pan-Steel MLTFC5.4S-CP316 Stainless Ste

MFG Item Number
MLTFC5.4S-CP316

MLTFC5.4S-CP316 Panduit Cable Ties, Pan-Steel MLTFC Series, Pan-Steel MLTFC5.4S-CP316 Stainless Ste

MFG Item Number
MLTFC5.4S-CP316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Pan-Steel MLTFC Series
Item #
MLTFC5.4S-CP316
Pan-Steel MLTFC5.4S-CP316 Stainless Ste

Pan-Steel MLTFC Series Information

  • Polyester coating available in six color options provides visual indication for easy identification in color‑coding applications (heavy cross section only)
  • Self‑locking head design speeds installation and locks into place at any length along the tie body
  • Polyester coating provides additional edge protection and prevents corrosion between dissimilar metals
  • AISI 316 stainless steel for the most corrosive environments
  • Available in standard, heavy, extra‑heavy and superheavy cross sections
  • UV resistant, low smoke, halogen‑free material
  • Temperature tolerance ‑40F (‑40C) to 302F (150C)

Specifications

Specifications
Manufacturer Part Number MLTFC5.4S-CP316
Manufacturer Panduit
Product Series Pan-Steel MLTFC
Family Series Panduit Cable Ties, Pan-Steel MLTFC Series
Description Polyester coated stainless steel tie, AISI 316, standard
Length 18.2 "
Nominal Length 18 "
Thickness 0.01 "
Tensile Strength (lb) 1,112 lbs
Type Stainless Steel
Height 0.01 "
Width 0.18 "
Material Stainless Steel, Polyester
Environment Corrosive
Color Black
Heat Stabilized No
Plenum Rated No
Net Weight 1.07 lbs
Gross Weight 1.07 lbs