Series Information
| Manufacturer Part Number | 117836 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Photoelectric Sensors |
| Description | Photoelectric (Automation), 117836 |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 29.52 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 4 Pin M12 Connector-90 Degrees Rotatable |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Max Load Current | 0.2 A |
| Composition | Metallic |
| Protection Rating | IP67 |
| Frequency | 1,000 Hz |
| Polarization Filter | Yes |
| Approvals | CE, cULus |
| Comments | Light/Dark ON (Switchable) |
| Net Weight | 0.1808 lbs |
| Gross Weight | 0.1808 lbs |