MLV12-54-G-7134
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLV12-54-G-7134 Pepperl Fuchs Photoelectric Sensors, PhotoaAutomation

MFG Item Number
288060

MLV12-54-G-7134 Pepperl Fuchs Photoelectric Sensors, PhotoaAutomation

MFG Item Number
288060
Item Number
MLV12-54-G-7134
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
MLV12-54-G-7134
PhotoaAutomation

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 288060
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description PhotoaAutomation
Power Type DC
Beam Type Visible Red
Max Range 13.78 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 5 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.2 A
Composition Metallic
Protection Rating IP67
Frequency 1,000 Hz
Polarization Filter Yes
Sense Transparent Media Yes
Approvals CE, cULus
Net Weight 0.183 lbs
Gross Weight 0.183 lbs