MLV12-54-G/76B/124/128
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLV12-54-G/76B/124/128

Pepperl Fuchs Photoelectric Sensors

MLV12-54-G/76B/124/128

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 115794
Item Number
MLV12-54-G/76B/124/128
MFG Item Number
115794
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
MLV12-54-G/76B/124/128
Photoelectric (Automation), 115794

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 115794
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 115794
Power Type DC
Beam Type Visible Red
Max Range 18.37 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 5 Pin M12 Connector-90 Degrees Rotatable
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.2 A
Composition Metallic
Protection Rating IP67
Frequency 1,000 Hz
Polarization Filter Yes
Approvals CE, cULus
Comments Light/Dark ON (Switchable)
Net Weight 0.13 lbs
Gross Weight 0.19 lbs