MLV41-54-G-IO/25/92/136
Pepperl Fuchs Photoelectric Sensors, MLV41 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MLV41-54-G-IO/25/92/136 Pepperl Fuchs Photoelectric Sensors, MLV41 Series, Photoelectric (Automation), 208793
MFG Item Number
208793

MLV41-54-G-IO/25/92/136 Pepperl Fuchs Photoelectric Sensors, MLV41 Series, Photoelectric (Automation), 208793

MFG Item Number
208793
Item Number
MLV41-54-G-IO/25/92/136
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, MLV41 Series
Item #
MLV41-54-G-IO/25/92/136
Photoelectric (Automation), 208793

MLV41 Series Information

The unique and extremely popular design of the MLV41 series enables it be mounted correctly in confined areas and offers all the functions that are normally only found on larger phototelectric sensors.The MLV41 series comes with a range of functions.For example,highly visible status LEDs on the front and back,resistance to ambient light,crosstalk protection and universally applicable output stages that permit every possible switching logic and polarity to be realized.The enhanced resistance to ambient light ensures reliable operation even where modern energy‑saving lamps with electronic ballasts are in use.The same applies where multiple devices are present, i.e. the use of a number of sensors in the same vicinity causes no problems.

Specifications

Specifications
Manufacturer Part Number 208793
Manufacturer Pepperl Fuchs
Product Series MLV41
Family Series Pepperl Fuchs Photoelectric Sensors, MLV41 Series
Description Photoelectric (Automation), 208793
Power Type DC
Beam Type Visible Red
Max Range 21.32 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Output Type Push-Pull
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67
Frequency 1,000 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.1102 lbs
Gross Weight 0.1102 lbs