MLV41-8-HV-60-IR110124167
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLV41-8-HV-60-IR110124167 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 224265

MFG Item Number
224265

MLV41-8-HV-60-IR110124167 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 224265

MFG Item Number
224265
Item Number
MLV41-8-HV-60-IR110124167
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
MLV41-8-HV-60-IR110124167
Photoelectric (Automation), 224265

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 224265
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 224265
Power Type DC
Beam Type Infrared
Max Range 0.62-2.75 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 5 Pin M12 Connector
Output Type Push-Pull
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67
Frequency 250 Hz
Scan Type Background Suppression
Approvals CE
Net Weight 0.1323 lbs
Gross Weight 0.1323 lbs