Series Information
| Manufacturer Part Number | 249773 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Photoelectric Sensors |
| Description | PhotoaAutomation |
| Power Type | DC |
| Light Source | Infrared |
| Max Detection Range | 0.16 mm |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Switching Current | 0.1 A |
| Status Indicator | Yes |
| Switching Type | Light/Dark On |
| Signal Output | PNP |
| Frequency | 1,000 Hz |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Composition | Metallic |
| Protection Rating | IP67 |
| Connection Type | 4 Pin M12 Connector |
| Response Time | 0.5 ms |
| Approvals | CE, cULus |
| Net Weight | 0.0904 lbs |
| Gross Weight | 0.0904 lbs |