Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MLWF201P Hubbell Plugs & Receptacles, 4X PSDA, 2-G, STRAIGHT BLADE, PASS
MLWF201P Hubbell Plugs & Receptacles, 4X PSDA, 2-G, STRAIGHT BLADE, PASS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
4X PSDA, 2-G, STRAIGHT BLADE, PASS
Specifications
Specifications
| Manufacturer Part Number |
MLWF201P |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
4X PSDA, 2-G, STRAIGHT BLADE, PASS THRU |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Gray |
| Watertight |
Yes |
| Approvals |
CSA, UL |
| Comments |
2) 20A 125V 2-Pole 3-Wire Grounding, 5-20R Watertight Safety Shroud Receptacle |
| Net Weight |
2.95 lbs |
| Gross Weight |
2.95 lbs |
MLWF201P
Hubbell Plugs & Receptacles