MLWF2070

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLWF2070 Hubbell Plugs & Receptacles, 4X PSDA, 2-G, 20A 125/250V

MFG Item Number
MLWF2070

MLWF2070 Hubbell Plugs & Receptacles, 4X PSDA, 2-G, 20A 125/250V

MFG Item Number
MLWF2070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
MLWF2070
4X PSDA, 2-G, 20A 125/250V

Series Information

Specifications

Specifications
Manufacturer Part Number MLWF2070
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description 4X PSDA, 2-G, 20A 125/250V TWIST-LOCK
Current Rating 20 A
Connection Type Receptacle
Isolated Ground No
Net Weight 2.9 lbs
Gross Weight 2.9 lbs