MLWF423J5GBU
Appleton Light Fixtures, ML Compact Fluorescent Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLWF423J5GBU

Appleton Light Fixtures, ML Compact Fluorescent Series

MLWF423J5GBU

Appleton Light Fixtures, ML Compact Fluorescent Series
42W CF 1 WALL MT TYP5 W/GUARD
MFG Item Number
MLWF423J5GBU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ML Compact Fluorescent Series
Item #
MLWF423J5GBU
42W CF 1 WALL MT TYP5 W/GUARD

ML Compact Fluorescent Series Information

The Mercmaster III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant‑on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non‑hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Specifications

Specifications
Manufacturer Part Number MLWF423J5GBU
Manufacturer Appleton
Product Series ML Compact Fluorescent
Family Series Appleton Light Fixtures, ML Compact Fluorescent Series
Description Fluorescent Light Fixture with Refractor and Guard, Lamp Type PL-T Compact Fluorescent, Lamp Wattage 42 W, Ballast/Line Voltage 120 to 277 VAC at 50/60 Hz, 125 VDC, Ballast Type Electronic, HPF, Refractor Type NEMA Type 5, Refractor Size 8 Inch Dia,
Lamp Included No
Voltage 120-277 V, 125 VDC
Style Type V Refractor
Material Aluminum
Lens Material Glass
Lamp Type Fluorescent
Power 42 W
Light Output 3,200
Hub Size 1 "
Mounting Wall
Lamp Base Compact
Guarded Yes
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs