MLWL702G1NTT
Appleton Light Fixtures, Mercmaster III LP CSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLWL702G1NTT

Appleton Light Fixtures, Mercmaster III LP CSA Series

MLWL702G1NTT

Appleton Light Fixtures, Mercmaster III LP CSA Series
MMIIILP WB HPS 70W
MFG Item Number
MLWL702G1NTT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Mercmaster III LP CSA Series
Item #
MLWL702G1NTT
MMIIILP WB HPS 70W

Mercmaster III LP CSA Series Information

Mercmaster III Low Profile Luminaires feature a compact, lightweight, low profile design that is suited for low mounting heights in conjunction with lower wattage fixtures. These enclosed and gasketed fixtures are suitable for hazardous and adverse locations where flammable gases and vapors, combustible dusts, severe weather conditions or excessive moisture or dirt are present.

Specifications

Specifications
Manufacturer Part Number MLWL702G1NTT
Manufacturer Appleton
Product Series Mercmaster III LP CSA
Family Series Appleton Light Fixtures, Mercmaster III LP CSA Series
Description MMIIILP WB HPS 70W
Lamp Included No
Voltage 120 VAC, 277 VAC, 347 VAC
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 70 W
Light Output 6,400
Hub Size 3/4 "
Mounting Wall
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 277 VAC, 347 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs