Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MLY02.100 Puls Power Supplies, MiniLine Series, REDUNDANCY MOD, 10-60VDC, 10A, DUAL
MFG Item Number
MLY02.100
MLY02.100 Puls Power Supplies, MiniLine Series, REDUNDANCY MOD, 10-60VDC, 10A, DUAL
MFG Item Number
MLY02.100
This item cannot be canceled or returned
Description
Power Supplies, MiniLine Series
REDUNDANCY MOD, 10-60VDC, 10A, DUAL
MiniLine Series Information
- 15~100 Watts
- 1 or 2 Phase Input
- Several Models with DC Input
- Spring Clamp Terminals or Screw Terminals
Specifications
Specifications
| Manufacturer Part Number |
MLY02.100 |
| Manufacturer |
Puls |
| Product Series |
MiniLine |
| Family Series |
Puls Power Supplies, MiniLine Series |
| Description |
REDUNDANCY MOD, 10-60VDC, 10A, DUAL INPUT |
| Number of Inputs |
2 |
| Nominal Input Voltage |
12-125 V, 12-48 V |
| Input Voltage |
9-150 VDC |
| Max Output Current |
16 A |
| Mounting |
DIN Rail |
| Terminal Type |
Spring Clamp |
| Approvals |
cUL, cURus, CSA, CE, GL |
| Net Weight |
0.3088 lbs |
| Gross Weight |
0.3748 lbs |
MLY02.100
Puls Power Supplies, MiniLine Series