Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | MM21211A |
|---|---|
| Manufacturer | Minarik Drives |
| Family Series | Minarik Drives Drives |
| Description | Drive |
| AC Voltage | 115 VAC |
| Input Current | 3 A |
| Output Armature Voltage (DC) | 90 VDC |
| Phase | 1 |
| Operating Temperature | 50-104 °F |
| Max Armature Current (DC) | 10 A |
| Nominal Field Voltage (DC) | 90 VDC |
| Nominal Input Voltage | 120 VAC |
| Output Field VDC | 50 VDC |
| Field Supply | Fixed |
| Regen | No |
| Feedback | Encoder |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Nominal Armature VDC | 90 VDC |
| Net Weight | 2.905 lbs |
| Gross Weight | 3.31 lbs |