MM301A
Minarik Drives Drives, MM300 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MM301A Minarik Drives Drives, MM300 Series, 1Q SCR NEMA4X Dual 10A w/ Iso, Pot
MFG Item Number
MM301A

MM301A Minarik Drives Drives, MM300 Series, 1Q SCR NEMA4X Dual 10A w/ Iso, Pot

MFG Item Number
MM301A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MM300 Series
Item #
MM301A
1Q SCR NEMA4X Dual 10A w/ Iso, Pot

MM300 Series Information

  • Isolated Inputs: Accepts Floating or Grounded Signals of 0‑10VDC or 4‑20mA for Controlling the Speed of the Motor. Burr‑Brown Isolation Provides .01% Linearity
  • Speed Range and Regulation: 1% Regulation Over 60:1 Speed Range. 0.1% Regulation Over 80:1 Speed Range with the Addition of a Tachometer for Feedback
  • User Adjustable Calibration Pots: IR Compensation, Min Speed (12 Turn), Max Speed (12 Turn), Current Limit, Acceleration, Deceleration and Tachometer
  • Diagnostic LEDs: LEDs for Power, Run (MM501U Only) and Current Limit Status
  • Stopping Modes: Start/Stop Circuitry for Three Wire Remote Pushbuttons or Two Wire Maintained Switches
The MM300 Series of dual‑voltage single quadrant SCR drives can control 90 or 180 VDC SCR brush‑type motors ranging from 1/20 HP through 5 HP. The MM311U and MM301U drives have integrated isolation allowing them to precisely follow analog current or voltage signals from external devices or a potentiometer as a reference for motor speed control. This results in significant labor and material cost reduction compared to other systems employing a separate drive and isolation card.

Use the MM300 Series for a full featured, high end, great performing single quadrant DC drive.

  • Cage Clamp Terminal Block: Quick and Easy Wire Terminations Reduce Installation Time
  • Additional Features: Tachometer Feedback Mode and On Board Fusing

Specifications

Specifications
Manufacturer Part Number MM301A
Manufacturer Minarik Drives
Product Series MM300
Family Series Minarik Drives Drives, MM300 Series
Description 1Q SCR NEMA4X Dual 10A w/ Iso, Pot Incl.
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-104 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Feedback Armature, Tachometer
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Comments 1/4 to 1 Horsepower at 90 VDC or 1/2 to 2 Horsepower at 180 VDC. Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 8.5 lbs
Gross Weight 8.5 lbs
Alternatives
MHS443-10
MHS443-10
American Control Electronics Drives, MHS Series