Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MM5350
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MM5350 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
Motor |
| Horsepower |
1/2 hp |
| Kilowatts |
0.37 kW |
| Speed |
1,690 RPM |
| RPM |
1,690 RPM |
| Phase |
3 |
| Net Weight |
12.25 lbs |
| Gross Weight |
16 lbs |
MM5350
Baldor-ABB Motors Motors