MMA-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MMA-3

Dwyer Instruments Flow Control

MMA-3

Dwyer Instruments Flow Control
Flowmeter Range 0.5-2.5 SCFH Air
MFG Item Number
MMA-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, Series
Item #
MMA-3
Flowmeter Range 0.5-2.5 SCFH Air

Series Information

Specifications

Specifications
Manufacturer Part Number MMA-3
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Description Flowmeter Range 0.5-2.5 SCFH Air
Material Nylon
Sensor Type Gas
Output Local Display
Accuracy 4 %
Maximum Pressure 100 psi
Comments 0.5-2.5 SCFH
Net Weight 0.13 lbs
Gross Weight 0.13 lbs