Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
MMA-4
Dwyer Instruments Flow Control
Flowmeter Range 0.5-5 SCFH Air
This item cannot be canceled or returned
Description
Flowmeter Range 0.5-5 SCFH Air
Specifications
Specifications
| Manufacturer Part Number |
MMA-4 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Flowmeter Range 0.5-5 SCFH Air |
| Material |
Nylon |
| Sensor Type |
Gas |
| Port Size |
5/16 " |
| Port Style |
Sanitary Clamp |
| Output |
Local Display |
| Accuracy |
10 % |
| Maximum Pressure |
100 psi |
| Comments |
0.5 to 5 SCFH |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
MMA-4
Dwyer Instruments Flow Control