MMB10H4
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MMB10H4

HellermannTyton Cable Tie Mounts

MMB10H4

HellermannTyton Cable Tie Mounts
Masonry Cable Tie Mount, 1.712in.
MFG Item Number
MMB10H4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Tie Mounts, Series
Item #
MMB10H4
Masonry Cable Tie Mount, 1.712in.

Series Information

Specifications

Specifications
Manufacturer Part Number MMB10H4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Masonry Cable Tie Mount, 1.712in. Long, .312in. Hole Dia, .18in. Max Cable Tie Width, PA66STHS, Black,
Mounting Screw
Color Black
Height 0.5 "
Width 0.508 "
Depth 1.712 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs