MMB70-12GH50-1N
Pepperl Fuchs Sensors, Comfort Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MMB70-12GH50-1N Pepperl Fuchs Sensors, Comfort Series, Magnetic Sensor, 70mm Flush, NAMUR

MFG Item Number
70108301

MMB70-12GH50-1N Pepperl Fuchs Sensors, Comfort Series, Magnetic Sensor, 70mm Flush, NAMUR

MFG Item Number
70108301
Item Number
MMB70-12GH50-1N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Comfort Series
Item #
MMB70-12GH50-1N
Magnetic Sensor, 70mm Flush, NAMUR

Comfort Series Information

Specifications

Specifications
Manufacturer Part Number 70108301
Manufacturer Pepperl Fuchs
Product Series Comfort
Family Series Pepperl Fuchs Sensors, Comfort Series
Description Magnetic Sensor, 70mm Flush, NAMUR
Type of Circuit NAMUR
Output Voltage 8.2 VDC
Material Stainless Steel
Operating Temperature -13-158 °F
Approvals ATEX, CE, IECE
Net Weight 0.125 lbs
Gross Weight 0.155 lbs