Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MMF-03 WEG Electric Drives, MMF-03 FLASH MEMORY MODULE, J2
MMF-03 WEG Electric Drives, MMF-03 FLASH MEMORY MODULE, J2
This item cannot be canceled or returned
Description
MMF-03 FLASH MEMORY MODULE, J2
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
MMF-03 |
| Description |
MMF-03 FLASH MEMORY MODULE, J2 |
| Accessory Type |
Flash Memory Module |
| Approvals |
CE |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
MMF-03
WEG Electric Drives