Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, MMF Series
MMF-1
Dwyer Instruments Flow Control, MMF Series
Mini-Master Flowmeter Range 0.1-1
This item cannot be canceled or returned
Description
Mini-Master Flowmeter Range 0.1-1
Specifications
Specifications
| Manufacturer Part Number |
MMF-1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
MMF |
| Family Series |
Dwyer Instruments Flow Control, MMF Series |
| Description |
Mini-Master Flowmeter Range 0.1-1 SCFH Air |
| Material |
Styrene Acrylonitrile |
| Sensor Type |
Gas |
| Port Size |
1/4 " |
| Port Style |
Sanitary Clamp |
| Output |
Local Display |
| Accuracy |
10 % |
| Maximum Pressure |
50 psi |
| Comments |
0.1 to 1 SCFH |
| Net Weight |
3.75 lbs |
| Gross Weight |
3.75 lbs |
MMF-1
Dwyer Instruments Flow Control, MMF Series