MMF-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MMF-100

Dwyer Instruments Flow Control

MMF-100

Dwyer Instruments Flow Control
Mini-Master Flowmeter Range 10-100
MFG Item Number
MMF-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, Series
Item #
MMF-100
Mini-Master Flowmeter Range 10-100

Series Information

Specifications

Specifications
Manufacturer Part Number MMF-100
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Description Mini-Master Flowmeter Range 10-100 SCFH Air
Material Nylon
Sensor Type Gas
Output Local Display
Accuracy 10 %
Maximum Pressure 50 psi
Comments 10-100 SCFH
Net Weight 0.03 lbs
Gross Weight 0.03 lbs