MMF-2-PV
Dwyer Instruments Flow Control, MMF Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MMF-2-PV Dwyer Instruments Flow Control, MMF Series, Mini-Master Flowmeter Range 0.2-2
MFG Item Number
MMF-2-PV

MMF-2-PV Dwyer Instruments Flow Control, MMF Series, Mini-Master Flowmeter Range 0.2-2

MFG Item Number
MMF-2-PV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, MMF Series
Item #
MMF-2-PV
Mini-Master Flowmeter Range 0.2-2

MMF Series Information

Specifications

Specifications
Manufacturer Part Number MMF-2-PV
Manufacturer Dwyer Instruments
Product Series MMF
Family Series Dwyer Instruments Flow Control, MMF Series
Description Mini-Master Flowmeter Range 0.2-2 SCFH Air With Plastic Valve
Material Styrene Acrylonitrile
Sensor Type Gas
Port Size 1/4 "
Port Style Sanitary Clamp
Output Local Display
Accuracy 10 %
Maximum Pressure 10 psi
Comments 0.2 to 2 SCFH
Net Weight 0.04 lbs
Gross Weight 0.04 lbs