Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MMS-100H75A LS Electric Starters, Manual Motor Starter 75A, 100100,
MFG Item Number
0707001800
MMS-100H75A LS Electric Starters, Manual Motor Starter 75A, 100100,
MFG Item Number
0707001800
This item cannot be canceled or returned
Description
Manual Motor Starter 75A, 100100,
Specifications
Specifications
| Manufacturer Part Number |
0707001800 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Starters |
| Description |
Manual Motor Starter 75A, 100100, 100 kA icu @ 230V, 100 kA ics @ 230V, 50 kA icu @ 440V, 38 kA ics @ |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MMS-100H75A
LS Electric Starters