Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Fasteners, Low Volt Staple Gun Ammo Series
MMS-3102
Gardner Bender Fasteners, Low Volt Staple Gun Ammo Series
GB 1/4in. Low Staple Gun; , BX/625
This item cannot be canceled or returned
Description
Fasteners, Low Volt Staple Gun Ammo Series
GB 1/4in. Low Staple Gun; , BX/625
Low Volt Staple Gun Ammo Series Information
Specifications
Specifications
| Manufacturer Part Number |
MMS-3102 |
| Manufacturer |
Gardner Bender |
| Product Series |
Low Volt Staple Gun Ammo |
| Family Series |
Gardner Bender Fasteners, Low Volt Staple Gun Ammo Series |
| Description |
GB 1/4in. Low Staple Gun; , BX/625 |
| Cable Size |
Cat 5, RG-59 |
| Staple Type |
Metal Staple |
| Staple Size |
1/4 " |
| Insulated |
No |
| Style |
Staple Gun Ammo |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.2625 lbs |
MMS-3102
Gardner Bender Fasteners, Low Volt Staple Gun Ammo Series