Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MMS-32HI0.4A LS Electric Starters, Manual Motor Starter 0.4A, 3232,
MFG Item Number
0705001900
MMS-32HI0.4A LS Electric Starters, Manual Motor Starter 0.4A, 3232,
MFG Item Number
0705001900
This item cannot be canceled or returned
Description
Manual Motor Starter 0.4A, 3232,
Specifications
Specifications
| Manufacturer Part Number |
0705001900 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Starters |
| Description |
Manual Motor Starter 0.4A, 3232, 100 kA icu @ 230V, 100 kA ics @ 230V, 100 kA icu @ 440V, 100 kA ics |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MMS-32HI0.4A
LS Electric Starters