Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MMS-32S22A LS Electric Starters, Manual Motor Starter 22A, 3232, 40
MFG Item Number
0705004600
MMS-32S22A LS Electric Starters, Manual Motor Starter 22A, 3232, 40
MFG Item Number
0705004600
This item cannot be canceled or returned
Description
Manual Motor Starter 22A, 3232, 40
Specifications
Specifications
| Manufacturer Part Number |
0705004600 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Starters |
| Description |
Manual Motor Starter 22A, 3232, 40 kA icu @ 230V, 30 kA ics @ 230V, 8 kA icu @ 440V, 6 kA ics @ 440V, |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MMS-32S22A
LS Electric Starters