Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MMS-63H26A LS Electric Starters, Manual Motor Starter 26A, 6363, 100
MFG Item Number
0706001400
MMS-63H26A LS Electric Starters, Manual Motor Starter 26A, 6363, 100
MFG Item Number
0706001400
This item cannot be canceled or returned
Description
Manual Motor Starter 26A, 6363, 100
Specifications
Specifications
| Manufacturer Part Number |
0706001400 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Starters |
| Description |
Manual Motor Starter 26A, 6363, 100 kA icu @ 230V, 100 kA ics @ 230V, 35 kA icu @ 440V, 27 kA ics @ 440V, |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MMS-63H26A
LS Electric Starters