Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MMS-63S50A LS Electric Starters, Manual Motor Starter 50A, 6363, 50
MFG Item Number
0706100800
MMS-63S50A LS Electric Starters, Manual Motor Starter 50A, 6363, 50
MFG Item Number
0706100800
This item cannot be canceled or returned
Description
Manual Motor Starter 50A, 6363, 50
Specifications
Specifications
| Manufacturer Part Number |
0706100800 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Starters |
| Description |
Manual Motor Starter 50A, 6363, 50 kA icu @ 230V, 38 kA ics @ 230V, 10 kA icu @ 440V, 8 kA ics @ 440V, |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CE, CSA, UL |
| Net Weight |
2.155 lbs |
| Gross Weight |
2.295 lbs |
MMS-63S50A
LS Electric Starters