Is something broken or in need of attention? Start your repair request here, and we'll take care of it
M-Max Series Information
| Manufacturer Part Number | MMX34AA3D3F0-0 |
|---|---|
| Manufacturer | Eaton |
| Product Series | M-Max |
| Family Series | Eaton Drives, M-Max Series |
| Description | Eaton M-Max Series sensorless vector adjustable frequency drive, Three-phase in, three-phase out, 3.3A, 1.5HP, FS1, 480V input and output voltage, W EMC |
| Phase | 3 |
| HP (Constant Torque Rating) | 1.5 hp |
| Amps (Constant Torque Rating) | 3.3 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 320 Hz |
| Frame Size | FS2 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 7.68 " |
| Width | 3.54 " |
| Depth | 4.14 " |
| Comments | DIN rail and screw mountable, conformal coated boards. Includes EMC filter and DB transistor. |
| Net Weight | 1.95 lbs |
| Gross Weight | 2.4 lbs |