MN6105A1011/U
Honeywell Dampers, MN6105 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MN6105A1011/U Honeywell Dampers, MN6105 Series, (N0524) DIRECT COUPLED ACTUATOR
MFG Item Number
MN6105A1011/U

MN6105A1011/U Honeywell Dampers, MN6105 Series, (N0524) DIRECT COUPLED ACTUATOR

MFG Item Number
MN6105A1011/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MN6105 Series
Item #
MN6105A1011/U
(N0524) DIRECT COUPLED ACTUATOR

MN6105 Series Information


Specifications

Specifications
Manufacturer Part Number MN6105A1011/U
Manufacturer Honeywell
Product Series MN6105
Family Series Honeywell Dampers, MN6105 Series
Description (N0524) DIRECT COUPLED ACTUATOR
Control Signal Floating
Nominal Timing 95 s
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 95
Fail-Safe Mode Non-Spring Return
Torque Rating 44 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation By Switch
NEMA Rating NEMA 2
Internal Aux Switches 0
Manual Operation Declutch Mechanism
Electrical Connection Enclosed Screw Terminal Strip
Protection Rating IP54
Operating Temperature -5-140 °F
Approvals C-Tick, CE, cUL, UL
Comments Integral 1/2 in NPSM Conduit Connection, Includes Mounting Hardware
Net Weight 1 lb
Gross Weight 1.375 lbs
Alternatives
277-06161
277-06161
Siemens Building Technologies HVAC Valves, FLOWRITE Series
279-05991
279-05991
Siemens Building Technologies HVAC Valves, FLOWRITE Series
GDE131.1P
GDE131.1P
Siemens Building Technologies Dampers, OpenAir GDE Series
GDE131.1U
GDE131.1U
Siemens Building Technologies Dampers, OpenAir GDE Series