MN6110 Series Information
| Manufacturer Part Number | MN6110A1201/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | MN6110 |
| Family Series | Honeywell Dampers, MN6110 Series |
| Description | DIRECT COUPLED ACTUATOR (N1024-SW2) |
| Control Signal | Floating |
| Nominal Timing | 95 s |
| Nominal Voltage | 24 VAC, 24 VDC |
| Rotational Stroke (Deg) | 95 |
| Fail-Safe Mode | Non-Spring Return |
| Torque Rating | 88 lb-in |
| Feedback | None |
| Mounting | Direct Coupled |
| Shaft Size | Square 1/4-1/2 ", Round 3/8-5/8 " |
| Shaft Rotation | By Switch |
| NEMA Rating | NEMA 2 |
| Internal Aux Switches | 2 |
| Manual Operation | Declutch Mechanism |
| Electrical Connection | Enclosed Screw Terminal Strip |
| Protection Rating | IP54 |
| Operating Temperature | -5-140 °F |
| Approvals | C-Tick, CE, cUL, UL |
| Comments | Integral 1/2 in NPSM Conduit Connection, Includes Mounting Hardware |
| Net Weight | 1.73 lbs |
| Gross Weight | 1.5 lbs |