MN6120A1200
Honeywell Dampers, MN6120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MN6120A1200

Honeywell Dampers, MN6120 Series

MN6120A1200

Honeywell Dampers, MN6120 Series
DAMPER ACTUATOR 20NM 24V FLT
MFG Item Number
MN6120A1200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MN6120 Series
Item #
MN6120A1200
DAMPER ACTUATOR 20NM 24V FLT

MN6120 Series Information


Specifications

Specifications
Manufacturer Part Number MN6120A1200
Manufacturer Honeywell
Product Series MN6120
Family Series Honeywell Dampers, MN6120 Series
Description DAMPER ACTUATOR 20NM 24V FLT SWITCHES
Control Signal Floating
Nominal Timing 95 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 95
Fail-Safe Mode Non-Spring Return
Torque Rating 175 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8-11/16 ", Round 3/8-1-1/16 "
Shaft Rotation By Switch
NEMA Rating NEMA 2
Internal Aux Switches 2
Manual Operation Declutch Mechanism
Electrical Connection Enclosed Screw Terminal Strip
Protection Rating IP54
Operating Temperature -5-140 °F
Approvals C-Tick, CE, cUL, UL
Comments Integral 1/2 in NPSM Conduit Connection, Includes Mounting Bracket
Net Weight 3.85 lbs
Gross Weight 3.2 lbs
Alternatives
GBB136.1P
GBB136.1P
Siemens Building Technologies Dampers, OpenAir GBB Series
GBB136.1U
GBB136.1U
Siemens Building Technologies Dampers, OpenAir GBB Series