MN7220 Series Information
| Manufacturer Part Number | MN7220A2007 |
|---|---|
| Manufacturer | Honeywell |
| Product Series | MN7220 |
| Family Series | Honeywell Dampers, MN7220 Series |
| Description | DAMPER ACTUATOR 20NM 24V 0-10V |
| Control Signal | Modulating 2-10 VDC, Modulating 4-20 mA |
| Nominal Timing | 95 s |
| Nominal Voltage | 24 VAC |
| Rotational Stroke (Deg) | 95 |
| Fail-Safe Mode | Non-Spring Return |
| Torque Rating | 175 lb-in |
| Feedback | None |
| Mounting | Direct Coupled |
| Shaft Size | Square 3/8-11/16 ", Round 3/8-1-1/16 " |
| Shaft Rotation | By Switch |
| NEMA Rating | NEMA 2 |
| Internal Aux Switches | 0 |
| Manual Operation | Declutch Mechanism |
| Electrical Connection | Enclosed Screw Terminal Strip |
| Protection Rating | IP54 |
| Operating Temperature | -5-140 °F |
| Approvals | C-Tick, CE, cUL, UL |
| Comments | Integral 1/2 in NPSM Conduit Connection, Input Impendance: 100 kOhm Voltage/500 Ohm Current |
| Net Weight | 3.03 lbs |
| Gross Weight | 3.58 lbs |