Series Information
| Manufacturer Part Number | 70110892-100038 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Encoders |
| Description | RotaryaEncodersaIncrementalaStandard |
| Resolution (PPR) | 3,600 |
| Incremental Channels | Dual |
| Indexed (Marker) | No |
| Shaft Seal | No |
| Shaft Type | Hollowshaft |
| Input Voltage | 10-30 VDC |
| Output Type | Push-Pull |
| Output Voltage | 10-30 VDC |
| Electrical Output Type | Push-Pull |
| Termination | Cable |
| Mating Connector | Not Included |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Push-Pull |
| Sensing | Incremental, Magnetic |
| Bearings | No |
| Operating Temperature | -40-100 °C |
| Mounting | Hollowshaft |
| Protection Rating | IP67, IP68, IP69K |
| Approvals | CE, cULus, UL |
| Net Weight | 0.6239 lbs |
| Gross Weight | 0.6239 lbs |