MNI40N-0S01K261N-02500
Pepperl Fuchs Encoders, MNI40N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MNI40N-0S01K261N-02500

Pepperl Fuchs Encoders, MNI40N Series

MNI40N-0S01K261N-02500

Pepperl Fuchs Encoders, MNI40N Series
Incremental Rotary
Item Number
MNI40N-0S01K261N-02500
MFG Item Number
70110892-100008
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, MNI40N Series
Item #
MNI40N-0S01K261N-02500
Incremental Rotary

MNI40N Series Information

  • Clear function verification via twocolor LEDs (red/green)
  • Simple installation and adjustment using assistance functions reduce costs
  • Self‑diagnostics including the magnetic wheel provide quality assurance
  • Internal intelligence provides easy setup and reliable operation
  • The elastomer coating of the magnetic wheel provides resistance to dirt as well as thermal and mechanical shock
  • Long service life at high speeds and temperatures
The magnetic incremental encoder MNI40 combines an exceptionally robust measurement system with intelligent diagnosis and alignment functions in the smallest space.Its highly compact encapsulated housing gives the sensor its high resistance to harsh environmental conditions.The installation‑friendly design and simple guided adjustment of the sensor using two‑color status LED reduces the installation time considerably.

Specifications

Specifications
Manufacturer Part Number 70110892-100008
Manufacturer Pepperl Fuchs
Product Series MNI40N
Family Series Pepperl Fuchs Encoders, MNI40N Series
Description Incremental Rotary Encoder(Standard), 215623-0007
Resolution (PPR) 5,000
Shaft/Bore Size 6 mm
Shaft Seal No
Input Voltage 10-30 VDC
Electrical Output Type Push-Pull
Termination 2 m Cable
Status Indicator Yes
Explosion Proof No
Operating Temperature -40-100 °C
Protection Rating IP67, IP68, IP69K
Approvals CE, cULus
Net Weight 0.474 lbs
Gross Weight 0.474 lbs