MNL-20RF3
Schneider Controllers, MNL-200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MNL-20RF3

Schneider Controllers, MNL-200 Series

MNL-20RF3

Schneider Controllers, MNL-200 Series
I/A Series LonMark Controller With
Item Number
MNL-20RF3
MFG Item Number
118330
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, MNL-200 Series
Item #
MNL-20RF3
I/A Series LonMark Controller With

MNL-200 Series Information

  • Designed for new or existing system installations, the MN 200 controllers provide control for: unit ventilators; series fan; heat pumps; fan coils; and packaged rooftops
  • Conforms to the LonMark guidelines
  • HVAC interoperability achieved through use of LonMark HVAC profiles
  • A complete, custom application can be designed for each controller, using WorkPlace Tech Tool
  • All controllers are field programmable, using WorkPlace Tech Tool, but controllers with satellite profiles are especially suited for a broad range of applications, providing solutions for your building control needs
  • Capability to function in standalone mode or as part of a LonWorks TP/FT‑10 Free Topology communications network
  • Multiple controllers on a LonWorks FTT network creates a complex network of controllers for virtually any building control need
  • Proportional (P), Proportional Plus Integral (PI), and Proportional Plus Integral and Derivative (PID) control for cooling and heating
  • Onboard LED indication without cover removal
  • Plenum‑rated enclosure allows direct mounting in plenum
  • Protective hinged covers provide access to field wiring terminals
The TAC I/A Series™ MicroNet™ MNL‑200 Series Controllers are interoperable controllers designed in accordance with LonMark™ guidelines. When programmed using WorkPlace Tech Tool, or loaded with a preengineered application, these controllers provide control for packaged rooftops, heat pumps, fan coils, unit ventilators, and similar applications.

Specifications

Specifications
Manufacturer Part Number 118330
Manufacturer Schneider
Product Series MNL-200
Family Series Schneider Controllers, MNL-200 Series
Description I/A Series LonMark Controller With a Fan Coil Profile. Input/Output Capability Includes 3 UIs, 2 DIs, 6
Application Conventional: Packaged Rooftop, Conventional: Fan
Power Supply 24 VAC
Approvals CE, UL
Comments S-Link support, Watch controller performance, edit operational values, Stand alone device or connect
Net Weight 0.67 lbs
Gross Weight 0.67 lbs