MO-100
Amprobe Resistance Meters, MO-100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MO-100

Amprobe Resistance Meters, MO-100 Series

MO-100

Amprobe Resistance Meters, MO-100 Series
MILLIOHMMETER BATTERY POWERED
Item Number
MO-100
MFG Item Number
3474954
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistance Meters, MO-100 Series
Item #
MO-100
MILLIOHMMETER BATTERY POWERED

MO-100 Series Information


Specifications

Specifications
Manufacturer Part Number 3474954
Manufacturer Amprobe
Product Series MO-100
Family Series Amprobe Resistance Meters, MO-100 Series
Description MILLIOHMMETER BATTERY POWERED
Max Resistance 2,000 mOhms
AC Voltage No
Low Resistance Test Yes
Power Source 8 x AA
Display LCD
Data Hold Yes
Backlight No
Multimeter Functions No
Approvals CE
Net Weight 3.4 lbs
Gross Weight 3.3 lbs